Shop All Binder Clips
Advantus
Wall Clips for Fabric Panels, 40 Sheets, Assorted Cool Colors, PK20
Mfr # 75307
Zoro # G4577752
product price: $12.99
/pk 20, $0.65/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Material Plastic
- Color Assorted Cool Colors
- Holding Capacity 40 Sheets
- Weight 0.25 lbs
Product Information
- Brand Advantus
- MFR # 75307
- Zoro # G4577752
- UPC # 91141753078
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Standard |
Details
Item | Clip,Panel,Wall,Cool,Pk20 |
Material | Plastic |
Color | Assorted Cool Colors |
Holding Capacity | 40 Sheets |
Weight | 0.25 lbs |
Description
Advantus Wall Clips for Fabric Panels, 40 Sheets, Assorted Cool Colors, 20/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- PCI Pci Brother Dr820 Dr-820 Drum Unit 30K (DR820-PCI)
- INTERTAPE Stretch Wrap, 20x5000 ft., 90 Gauge (H12292000-V5)
- ADVANTUS Clamp, Grip A Clip, PK10 (91172)
- ADVANTUS Clip, Magnetic, 1/2"Wx1"Lx1-2/5"H, 6/PK, Assorted 24PK (AVT97526)
- ADVANTUS Clip, Cabinet/Locker, Wh, PK20 (75356)
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, White, PK20 (75301)
- ADVANTUS Bulldog Clips, Steel, 5/16"Capacity (2000)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Assorted, Pk24 (2WFX7)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- Advantus Binder Clips