Shop All Business Card Holders
Advantus
Strap Clip Self-Lam Badge Holder, PK25
Mfr # 97101
Zoro # G6172840
product price: $14.19
/pk 25, $0.57/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Holds ID Badge Display
- Length 3-1/2 in
- Width 2-1/4 in
- Features Lanyard
Product Information
- Brand Advantus
- MFR # 97101
- Zoro # G6172840
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 3-1/2 in |
Width | 2-1/4 in |
Details
Item | Strap Clip Self-laminating Badge Holders,Hor,Package Quantity 25 |
Color | Clear |
Holds | ID Badge Display |
Features | Lanyard |
Orientation | Horizontal |
Description
Strap Clip Self-laminating Badge Holders,Hor,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Pink PK12 (25009B)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39712)
- ADVANTUS Badge Holder, Proximity, Horizontal, 50/PK, Clear PK (AVT75450)
- ADVANTUS Index Card Holders, 3"x5", Black (AVT45001)
- ADVANTUS RFID Blocking Badge Holder, Vertical, PK20 (76417)
- ADVANTUS ID Card Holder, Vertical, Blk, PK25 (75657)
- AVERY Business Card Holder, Self Adhesive, Holds 2"x3-1/2" Cards PK (AVE73720)
- UNIVERSAL Poly Index Card Box, Plastic, Black/Blue, 3" x 1.33" x 5", PK2 (UNV47304)
- ANGLERS COMPANY Anglers Company Ltd. ANG303 3-Ring Business Card Binder- 100 Card Cap- 8-.50in.x11in.- Black (ANG303)
- Advantus Business Card Holders