Shop All Storage Totes & Containers
Advantus
Storage Box Set, 3 Boxes, 4-1/2"Wx14-1/4"Lx2-1/10"H, Clear
Mfr # AVT38714
Zoro # G501827332
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Stackable Yes
- For Use With Pen/Pencil; Marker; Crayon; Ruler; Office; School; Home; Paper Clip; Rubber Band; Craft Supplies; Storage; Transportation
- Type Storage Case
- Includes 1 x Large Box Measures 14.125 L x 4.375 W x 2 H"; 1 x Medium Box Measures 8.5 L x 3.81 W x 1.63" H; 1 x Small Box Measures 3.5 L x 4.75 W x 1.5" H
Product Information
- Brand Advantus
- MFR # AVT38714
- Zoro # G501827332
- UPC # 91141387143
- Country of Origin China
- Category Storage Totes & Containers
Details
Color | Clear |
Item | Storage Box Set |
Stackable | Yes |
For Use With | Pen/Pencil; Marker; Crayon; Ruler; Office; School; Home; Paper Clip; Rubber Band; Craft Supplies; Storage; Transportation |
Type | Storage Case |
Includes | 1 x Large Box Measures 14.125 L x 4.375 W x 2 H"; 1 x Medium Box Measures 8.5 L x 3.81 W x 1.63" H; 1 x Small Box Measures 3.5 L x 4.75 W x 1.5" H |
Description
This family of stackable storage boxes feature snap-tight lids to keep your contents secure. Stackable design allows you to stack multiple boxes on top of each other for space-saving storage. Clear construction allows you to easily see the contents contained for quick retrieval. The crayon box stores 24 standard-size crayons. Pencil box stores more than 50 pencils, 25 pens and 20 markers. Ruler box stores a 12" ruler, 45 pens or pencils, or 20 markers. Stackable storage is perfect for the office, school and home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 3-1/4H Single Hook, Steel (AWSH)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, Gray, 17-5/8 in L, 6 PK (K-QED602GY-6)
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 19 3/4 in L, 12 1/2 in W, 6 in H (7803085280)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- ADVANTUS Divide Storage Box, Clear Blue, 14.3" L, 10.3" W, 6.5" H (AVT37371)
- ADVANTUS Mobile Storage Box, Clear, 23.8" W, 15.8" H, 15 gal Volume Capacity (AVT34009)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 14-1/4 in L, 10.3 in W, 6-1/2 in H (37371)
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- STERILITE Sterilite 16558010 Clear Storage Tote With Lid 28 Quart 23x16-1/4x6 (16558010)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025RD)
- Advantus Storage Totes & Containers