Shop All Key Rings
Advantus
Split Key Ring Carabiner Key Ring, Black, 10 PK
Mfr # AVT75555
Zoro # G301847202
product price: $20.49
/pk 10, $2.05/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Ring
- Material Aluminum
- Color Black
- Standards TAA
- Application Key; Badge
Product Information
Details
Item | Split Key Ring Carabiner Key Ring |
Type | Key Ring |
Material | Aluminum |
Color | Black |
Standards | TAA |
Application | Key; Badge |
Features | Durable; Flexible Hinge |
Includes | Key Ring; Carabiner |
Description
D-shaped, carabiner key chain is made of solid aluminum for strength and durability. Strong spring hinge opens smoothly for attaching this carabiner to bags, backpacks and belt loops. The included split key ring conveniently holds keys, badge holders and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 35 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17535L)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2868pri8730LH10B4916)
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73PD RHO 626)
- ADVANTUS Black, 10 PK (75556)
- ADVANTUS Black, 10 PK (75555)
- ADVANTUS Black, 24 PK (75401)
- ADVANTUS Ring, Key, Crb Reel, Smk, PK6, Smoke, 6 PK (75553)
- LUCKY LINE LuckyLine: 1 SPLIT RING BPS 2/CD (LKL-77402)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- BAUMGARTENS Reel, Badge, Retractable, Bk, PK25, Black, 25 PK (68424)
- Advantus Key Rings