Shop All Security Identification Supplies
Advantus
Security, Wristbnds, Gn, PK500
Mfr # 91122
Zoro # G0063073
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Neon Green
- Material Tyvek® Band/Adhesive Closure
- Length 9.75"
- Width 0.75"
- Weight 0.4 lbs
Product Information
- Brand Advantus
- MFR # 91122
- Zoro # G0063073
- UPC # 091141911225
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 9.75" |
Width | 0.75" |
Details
Item | Crowd Management Wristbands |
Color | Neon Green |
Material | Tyvek® Band/Adhesive Closure |
Weight | 0.4 lbs |
Description
Crowd Management Wristbands, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda EU3000 Generator 2000-2011 (YTX9-BS317)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- MASTER APPLIANCE HAZ Ultratane Butane (MA51773)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium HighEnergy Battery Tabs (ER14335/T)
- ADVANTUS Lanyard, w/ Badge Clip, 24/BX, Black 24PK (AVT75401)
- ADVANTUS ID Badge Real, w/Belt Clip, 30"L Cord, 12/PK, Black (AVT75667)
- ADVANTUS Translucent Retractable ID Card Reel, 34in Extension, Blue, PK12 (75472)
- ADVANTUS Lanyards, Card Reel, Clr, PK12 (75473)
- ADVANTUS Badge Holder, Clear, Horizontal, PK50 (AVT-75603)
- ADVANTUS Security, Wristebands, Yl, PK500 (91123)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, PK500 (T3-34)
- Advantus Security Alarms and Warnings