Shop All Name Badges
Advantus
Proximity ID Badge Holder, Horizon, PK50
Mfr # 75450
Zoro # G9767608
product price: $20.45
/pk 50, $0.41/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Width 3.75"
- Color Clear
- Material Vinyl
- Weight 0.742 lbs
Product Information
- Brand Advantus
- MFR # 75450
- Zoro # G9767608
- Country of Origin China
- Category Name Badges
Dimensions
Length | 3" |
Width | 3.75" |
Name Badge Label Width | 3.5" |
Name Badge Label Length | 2.25" |
Details
Item | Proximity ID Badge Holder,Horizon,PK50 |
Color | Clear |
Material | Vinyl |
Weight | 0.742 lbs |
Name Badges per Unit | 50 |
Orientation | Horizontal |
Description
Proximity ID Badge Holder,Horizon,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Rsvp Rt, Bp, Rcy, Md, Bk, Dz, PK12 (BK93A)
- PILOT PEN, PRECISE, V7 RT, BK (26067)
- ZORO SELECT Plastic Strapping Sealer, Double Down (52YU55)
- PENTEL Pencil, Mech, Sharp, 0.5Mm, Bk (P205A)
- ADVANTUS Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, PK50 (75419)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- ADVANTUS DIY Magnetic Name Badge Kit, PK20 (97033)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- ADVANTUS Vertical Resealable Badge Holder, PK50 (75524)
- C-LINE PRODUCTS C-Line Products Heavy Duty Badge Holders, Vinyl, Vertical, 2 3/8 x 3 3/8, 100/BX (88617)
- Advantus Name Badges