Shop All Picture and Document Frames
Advantus
Panel Wall Wire Hooks, PK25
Mfr # 75370
Zoro # G5428949
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Fabric Panel
- Depth 1"
- Height 2.5"
- Width 3.5"
- Color Silver
Product Information
- Brand Advantus
- MFR # 75370
- Zoro # G5428949
- UPC # 091141753702
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Depth | 1" |
Height | 2.5" |
Width | 3.5" |
Overall Width | 3 1/2 in |
Overall Height | 2 1/2 in |
Details
Item | Panel Hooks |
Mounting Style | Fabric Panel |
Color | Silver |
Material | Metal Wire |
Weight | 0.077 lbs |
Base Type | No Base |
Product Type | Panel Hooks |
Description
Panel Hooks, Color Silver, Material Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- ADVANTUS Panel Wall Certificate Holder, 11x8.5 (75317)
- ADVANTUS Panel Wall Certificate Holder, 8-1/2"x11", Clear (AVT75317)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- ELECTRIDUCT J-Hook Hanger w/ Thumbsaver- 20pk (HM-JH-20TS)
- BARNWOODUSA Rustic Farmhouse Reclaimed 5x7 Picture Frame (Weathered Gray) (672713210030)
- BARNWOODUSA Rustic Signature Reclaimed 24x30 Picture Frame (Nat. Weathered Gray) (672713210825)
- GARDEN MOLDS Key Pattern Picture Frame Mold- Set of 2, 2PK (XF-KEY8046)
- Advantus Picture and Document Frames