Shop All Sign Holders
Advantus
Panel Wall Name Holder, 9"x2", Clear
Mfr # AVT75318
Zoro # G801827384
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mountable; Door-mountable; Desktop
- Height 2"
- Width 9"
- Color Charcoal (or Charcoal Gray)
- Type Sign Holder
Product Information
- Brand Advantus
- MFR # AVT75318
- Zoro # G801827384
- UPC # 91141753184
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 2" |
Width | 9" |
Details
Item | Panel Wall Sign Holder |
Mounting Style | Wall Mountable; Door-mountable; Desktop |
Color | Charcoal (or Charcoal Gray) |
Type | Sign Holder |
Includes | Panel Wall Sign Name Holder; Mounting Clips |
Description
Panel wall sign holder lets you create a custom sign or nameplate for fabric panel wall systems using your laser or inkjet printer. Ideal for displaying names, titles, or descriptions outside doors, offices, or panel wall desk areas. Holder attaches easily and securely to fabric panel walls with included adhesive-backed mounting clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 02, PR (11714)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Green (15D833)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- LYLE Warning Sign, Goggles Are Required, 5 in H (U6-1100-RD_7X5)
- ADVANTUS Advantus® Nameplate Cubicle Sign 13/16" x 4" Black (75334)
- ADVANTUS Sign, Panel Wall Sign Holder, PK6, 2" Height, 9" Width (AVT-75329)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- AZAR DISPLAYS 72"L x 2.25" H Clear Flip Up C-Channel, PK5 (600060)
- FAN CREATIONS Tennessee Volunteers Sign Wood 12 Inch Round State Design (7846020189)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Orange (15-1904-AF1218-628)
- Advantus Sign Holders