Shop All Tacks & Push Pins
Advantus
Panel Clips, Assort Metallic Colors, PK20
Mfr # 75338
Zoro # G5203269
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Color Assorted Metallic Colors
- Material Plastic
- Holding Capacity 40 Sheets
- Weight 0.261 lbs
Product Information
- Brand Advantus
- MFR # 75338
- Zoro # G5203269
- UPC # 091141753382
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Size | Standard |
Details
Item | Panel Clips,Assort Metallic Colors,PK20 |
Color | Assorted Metallic Colors |
Material | Plastic |
Holding Capacity | 40 Sheets |
Weight | 0.261 lbs |
Description
Panel Clips,Assort Metallic Colors,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50g-1g, SS, Polish (12150CA)
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- CRAYOLA Color Crayons, Assorted, PK96 (520096)
- BETTER OFFICE PRODUCTS Standard Staples, 26/6, 1/4in. Chisel Point, Fits Standard Staplers, 10 Pk/5,000, 10PK (00321)
- ADVANTUS Advantus® Panel Wall Clips, 40 Sheet Capacity, Black, 20/Pack (75344)
- ADVANTUS FabricPanel WallClips, Assrtd Colors, PK50 (75336)
- ADVANTUS Fabric Panel Wall Clips, Black, PK50 (AVT-75345)
- ADVANTUS Panel Wall Clips, Jumbo, White, PK10 (75340)
- ADVANTUS Maptack, Standard Assorted, PK100 (MTA)
- ADVANTUS Clip, Panel, Wall, Bk, PK20 (75344)
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- Advantus Tacks & Push Pins