Advantus

Outdoor U.S. Flag, Nylon, 5ft.x 8ft.


product price: $95.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Heavyweight Nylon
  • Height 60"
  • Length 96"
See all product information

Product Information

  • Brand Advantus
  • MFR # MBE002270
  • Zoro # G5174620
  • UPC #
    097099250034
  • Country of Origin United States
  • Category Flags

Dimensions

Height 60"
Length 96"

Details

Item Outdoor U.S. Flag,Nylon,5ft.x 8ft.
Material Heavyweight Nylon

Description

Outdoor U.S. Flag,Nylon,5ft.x 8ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.