Shop All No Smoking Signs
Advantus
No Smoking Wall Sign, 12" Height, 8" Width, Plastic
Mfr # AVT83639
Zoro # G701847055
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking
- Width 8"
- Height 12"
- Sign Material Plastic
- Sign Background Color White/Red
Product Information
- Brand Advantus
- MFR # AVT83639
- Zoro # G701847055
- UPC # 91141836399
- Country of Origin China
- Category No Smoking Signs
Dimensions
Width | 8" |
Height | 12" |
Details
Item | No Smoking Wall Sign |
Legend | No Smoking |
Sign Material | Plastic |
Sign Background Color | White/Red |
Description
This "No Smoking" sign is weather-resistant so you can use it outdoors. Plastic sign is punched for easy hanging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Natural Rubber Latex, L, 1 PR (68NFW-10)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- UNIMED MIDWEST Spill Kit, Clear Ziplock Bag (KIT-CW)
- JUSTRITE $FUNNEL SFTY CAN F/TYPE I SAFETY CANS (JT11202Y)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597PB (D597PB)
- LYLE Flammable Gas Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0134-RD_10X7)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- LYLE Notice Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1522-RA_10X7 (U5-1522-RA_10X7)
- LYLE Benzene Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0707-ND_7X5)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474K97 (474K97)
- Advantus Signs