Shop All Dry Erase Board Accessories
Advantus
Grip-A-Strip Display Rail, 48, Aluminum
Mfr # 2010
Zoro # G5174709
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Satin
- Height 1.5"
- Length 48"
- Weight 1.25 lbs
Product Information
- Brand Advantus
- MFR # 2010
- Zoro # G5174709
- UPC # 091141020101
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1.5" |
Length | 48" |
Details
Item | Grip-A-Strip Display Rail,48,Aluminum |
Material | Aluminum |
Color | Satin |
Weight | 1.25 lbs |
Description
Grip-A-Strip Display Rail,48,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 96"x48" Self-Sticking Whiteboard, Plastic (Vawlp-dryerase)
- PLAID Mod Podge Hard Coat 8Oz (CS11245)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97301)
- DIXON TICONDEROGA Crayons Red Lumber Crayons (Phased Out)
- ADVANTUS Holder, 9", Aluminium, Rail, Bulletin (1500)
- ADVANTUS Grip-A-Strip Display Rail, Aluminum (1025)
- ADVANTUS Grip-A-Strip Display Rail, 36, Aluminum (2005)
- CHARTPAK Graphic Chart Tape, 1/4x324, Glossy, Black (BG2501)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- MASTER MAGNETICS Magnetic Plastic Clips, Blue, PK2 (7506)
- QUARTET Chalk, Golden Ivory, PK12 (333005)
- Advantus Dry Erase Board Accessories