Shop All Facility Signs
Advantus
DIY Sign, Plastic, 9 3/8 x 1 7/8", Black, 2" Height, 9 3/8" Width
Mfr # 83700
Zoro # G4567529
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 3/8"
- Height 2"
- Color Black
- Material Plastic
- Size 9 3/8 x 2
Product Information
- Brand Advantus
- MFR # 83700
- Zoro # G4567529
- UPC # 091141837006
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 9 3/8" |
Height | 2" |
Size | 9 3/8 x 2 |
Details
Item | DIY Sign,Plastic,9 3/8 x 1 7/8",Black |
Color | Black |
Material | Plastic |
Mounting | Clips;Double Stick Foam Tape |
Weight | 0.229 lbs |
Description
DIY Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Broner Solarweave Breezer Hat (48-79-07-g)
- GVS-RPB Hygiene (NV3-736-A20)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Antique Brass 8 (3585AB-8)
- CAROLINA SHOE Size 10 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- HILLMAN Decal, 4 in Height, 6 in Width, Vinyl, English (843349)
- NMC Women Architectural Sign, AS34 (AS34)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-HI_12x18 (T1-1092-HI_12x18)
- NMC Emergency Assembly Area, WF03SW (WF03SW)
- SIGNMISSION Shopping Carts Are Provided For Use In Store And Parking Lot Aluminum Sign, 24" x 18", RW-1824-9805 (A-DES-RW-1824-9805)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- Advantus Signs