Shop All Facility Signs
Advantus
DIY Sign, Plastic, 4 3/8 x 4 3/8", Black, 4 3/8" Height, 4 3/8" Width
Mfr # 83701
Zoro # G4567538
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 3/8"
- Height 4 3/8"
- Color Black
- Material Plastic
- Size 4 3/8 x 4 3/8
Product Information
- Brand Advantus
- MFR # 83701
- Zoro # G4567538
- UPC # 091141837013
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 4 3/8" |
Height | 4 3/8" |
Size | 4 3/8 x 4 3/8 |
Details
Item | DIY Sign,Plastic,4 3/8 x 4 3/8",Black |
Color | Black |
Material | Plastic |
Mounting | Clips;Double Stick Foam Tape |
Description
DIY Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety RZ 1/4" Male Plug (03-052-PM-RZ)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Yellow (80-5000R/YL/SF)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- SIGNMISSION OSHA Notice, 5" Height, Water Sump Sign, 7" X 5", Landscape (OS-NS-D-57-L-18984)
- CONDOR Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y46 (473Y46)
- F MATIC GelAir Hang Tag, Cucumber Melon, 12PK, AW150 (AW150)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- Advantus Signs