Shop All Name Badges
Advantus
Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20
Mfr # 75552
Zoro # G4055029
product price: $66.59
/pk 20, $3.33/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30"
- Color Five Each: Blue; Clear; Red; Smoke
- Size 1.2 x 2.4
- Material Zinc Alloy
- Features With Badge Holder Strap
Product Information
- Brand Advantus
- MFR # 75552
- Zoro # G4055029
- UPC # 91141755522
- Country of Origin China
- Category Name Badges
Dimensions
Length | 30" |
Size | 1.2 x 2.4 |
Details
Item | Badge Reels |
Color | Five Each: Blue; Clear; Red; Smoke |
Material | Zinc Alloy |
Features | With Badge Holder Strap |
Weight | 1.05 lbs |
Cord Material | Nylon |
Description
Advantus Carabiner-Style Retractable ID Card Reel, 30" Extension, Assorted, 20/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 17-3/4 x 10-7/8" Desk Pad/Wall Calendar, White (AAGSK1400)
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 3", Kraft, 25/Bundle (22XK69)
- BETTER OFFICE PRODUCTS Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes (66500)
- ADVANTUS PVC-Free Vertical Badge Holder, PK50 (75604)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- ADVANTUS Vertical Badge Holder, Blk, PK12 (75648)
- ADVANTUS Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, PK50 (75419)
- ADVANTUS Secure-2Card RFID Blocking Badge, 3, PK20 (76417)
- ADVANTUS DIY Magnetic Name Badge Kit, PK20 (97033)
- AVERY Avery® EcoFriendly Name Badge Labels, 2-1/3" x 3-3/8, White, 80/Pack (48395)
- Advantus Name Badges