Shop All Name Badges
Advantus
Badge, Neon Carabiner, Asst, PK20
Mfr # 91119
Zoro # G0056828
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30"
- Color Five Each: Neon Orange; Neon Yellow; Neon Green; Neon Pink
- Material ABS Plastic
- Size 1.2 x 2.4
- Weight 0.7 lbs
Product Information
- Brand Advantus
- MFR # 91119
- Zoro # G0056828
- UPC # 091141911195
- Country of Origin China
- Category Name Badges
Dimensions
Length | 30" |
Size | 1.2 x 2.4 |
Details
Item | Carabiner-Style Retractable ID Reel |
Color | Five Each: Neon Orange; Neon Yellow; Neon Green; Neon Pink |
Material | ABS Plastic |
Weight | 0.7 lbs |
Features | With Badge Holder Strap |
Cord Material | Nylon |
Description
Badge,Neon Carabiner,Asst,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Notebooks, 3 Subject, 3HP, 10-1/2inx8in, Wide Ruled, 120 Sht, AST (SPR83251)
- TOMBOW MARKING HOLDER, RED (51537)
- EDUCATIONAL INSIGHTS Teacher Tote-All™ (1099)
- ENCORE PACKAGING Roll Stand, 96" (EP-6500-96)
- ADVANTUS PVC-Free Horizontal Badge Holder, PK50 (75603)
- ADVANTUS Government/Military ID Holders, Horz, PK50 (97096)
- ADVANTUS Horizontal Resealable Badge Holder, PK50 (75523)
- ADVANTUS HD Retractable ID Card Reel, 18.5 Ex, PK6 (75545)
- ADVANTUS Vertical Badge Holder, Blk, PK12 (75648)
- ADVANTUS Vertical Rigid ID Badge Holder, Blk, PK6 (97068)
- ADVANTUS Proximity ID Badge Holder, Horizon, PK50 (75450)
- Advantus Name Badges