Shop All Security Identification Supplies
Advantus
Badge Holder, Lanyard, Horizontal, PK20
Mfr # AVT91132
Zoro # G4431826
product price: $19.95
/pk 20, $1.00/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Frosted
- Material Vinyl; Cotton; Nylon; Metal
- Length 36"
- Width 4.13"
- Features Resealable, Dirt Proof, Durable, Moisture Resistant, Pre-punched
Product Information
- Brand Advantus
- MFR # AVT91132
- Zoro # G4431826
- UPC # 091141911324
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 36" |
Width | 4.13" |
Details
Item | Badge Holder,Lanyard,Horizontal,PK20 |
Color | Frosted |
Material | Vinyl; Cotton; Nylon; Metal |
Features | Resealable, Dirt Proof, Durable, Moisture Resistant, Pre-punched |
Weight | 0.37 lbs |
Description
Badge Holder,Lanyard,Horizontal,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 34.0" Ultra-wide FreeSync HDR Gaming 3,000:1 4ms HDMI/DP LED LCD (VP348QGL)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- VIKING ELECTRONICS VoIP Handsfree Emergency Phone (E-1600-IP)
- MONOPRICE Wihd 60 GHz HDMI Extender, 30M (16049)
- ADVANTUS Lanyards, Wristband, 5Cpk, Gn (AVT75511)
- ADVANTUS Lanyards, Card Reel, Clr, PK12 (75473)
- ADVANTUS Security, Wristbnds, Gn, PK500 (91122)
- ADVANTUS Wristbands, Vinyl, 3/5"Wx9-3/4"Lx1/50"H, 100/PK, Blue PK (AVT97760)
- ADVANTUS Lanyards, Wristband, 500Pk, Be (AVT75513)
- ADVANTUS Badge Holder, Lanyard, Vertical, PK20 (AVT91131)
- SICURIX SICURIX Standard Lanyard Clip Rope Style BLACK (69409) (69409)
- Advantus Security Identification Supplies