Shop All Sieves
Advantech
Sieve, #7, S/S, 12 In, Full Ht
Mfr # 7SS12F
Zoro # G6298004
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Mesh Size #7
- Type Wire Cloth Test Sieve
- Mesh Size Range Medium
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size | #7 |
Mesh Size Range | Medium |
Wire Dia. | 1.12 mm |
Opening Size | 2.8 mm |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #7, Mesh Size Range Medium, Wire Dia. 1.12 mm, Opening Size 2.8 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (3-1H)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- UNITED SCIENTIFIC Cork Stoppers, #3, PK 100 (CST3)
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- UNITED SCIENTIFIC Metal Sieves (UNMTSV06)
- Advantech Lab Filters & Sieves