Shop All Sieves
Advantech
Sieve, 5/8", B/S, 8 In, Full Ht
Mfr # 5/8"BS8F
Zoro # G4305366
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Inside Dia. 8 in
- Frame Material Brass
- Mesh Size 5/8 in
Product Information
Dimensions
Overall Depth | 2 in |
Frame Inside Dia. | 8 in |
Mesh Size | 5/8 in |
Outside Dia. | 8 in |
Opening Size | 16 mm |
Mesh Size Range | Coarse |
Wire Dia. | 3.15 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 5/8 in, Mesh Size Range Coarse, Wire Dia. 3.15 mm, Opening Size 16 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- BARNSTEAD Mp-1 Mega-Pure GlaSS Still, 6 L Bottle, (A440267)
- PURELL Handwash, Foam, w/0.5%PCMX, E2, f/TF CS6,1200ml, CL, PK 2 (GOJ658202)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 3" X 2", PK 12 (MSG3X2)
- ADVANTECH Pan, Stainless, 12 In Dia, 1.625 In D (PS12H)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- Advantech Sieves