Shop All Sieves
Advantech
Sieve, #50, B/S, 12 In, Full Ht
Mfr # 50BS12F
Zoro # G4306321
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Frame Material Brass
- Outside Dia. 12 in
- Opening Size 300 micron m
Product Information
Dimensions
Overall Depth | 3.25 in |
Outside Dia. | 12 in |
Opening Size | 300 micron m |
Wire Dia. | 0.2 mm |
Frame Inside Dia. | 12 in |
Mesh Size | 50 |
Mesh Size Range | Medium |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 50, Mesh Size Range Medium, Wire Dia. 0.2 mm, Opening Size 300 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 9" Screen with Built-In Camera for Microscopes (HDC109-23)
- LAMOTTE 0 NTU Turbidity Standard (1480)
- RESINTECH Water Filter, Cap Deionization Cart (UNIX-4040)
- COLE PARMER Oakton All-in-One pH/ATC Electrode, Refi (WD-35811-74)
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht (1/2"SS8F)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Full Ht (3/4"BS12F)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- ADVANTECH Sieve, 5/8", B/S, 12 In, Full Ht (5/8"BS12F)
- Advantech Lab Filters & Sieves