Shop All Sieves
Advantech
Sieve, #45, S/S, 8 In, Full Ht
Mfr # 45SS8F
Zoro # G5012822
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Wire Dia. 0.224 mm
- Frame Material Stainless Steel
Product Information
Dimensions
Overall Depth | 2 in |
Wire Dia. | 0.224 mm |
Mesh Size | #45 |
Mesh Size Range | Medium |
Frame Inside Dia. | 8 in |
Outside Dia. | 8 in |
Opening Size | 0.355 mm |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #45, Mesh Size Range Medium, Wire Dia. 0.224 mm, Opening Size 0.355 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- QORPAK Bottle Cleaned, 4 oz, 48-400, PK144 (GLC-01503)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK12 (8-1H)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- ADVANTECH Sieve, #10, S/S, 12 In, Full Ht (10SS12F)
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- ADVANTECH Pan, Brass, 12 In Dia, 3 1/2 In D (PB12F)
- ADVANTECH MANUFACTURING Sieve, #12, B/S, 8 In, Full Ht (12BS8F)
- Advantech Lab Filters & Sieves