Shop All Sieves
Advantech
Sieve, 4", B/S, 12 In, Half Ht
Mfr # 4"BS12H
Zoro # G6296771
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Outside Dia. 12 in
- Mesh Size 4 in
- Frame Material Brass
Product Information
Dimensions
Overall Depth | 1.625 in |
Outside Dia. | 12 in |
Mesh Size | 4 in |
Wire Dia. | 6.3 mm |
Mesh Size Range | Coarse |
Opening Size | 100 mm |
Frame Inside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 4 in, Mesh Size Range Coarse, Wire Dia. 6.3 mm, Opening Size 100 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30T)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- ADVANTECH Sieve, #18, B/S, 8 In, Half Ht (18BS8H)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- Advantech Lab Filters & Sieves