Shop All Sieves
Advantech
Sieve, #200, B/S, 12 In, Half Ht
Mfr # 200BS12H
Zoro # G6499717
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Mesh Size Range Fine
- Screen Material Stainless Steel
- Mesh Size #200
Product Information
Dimensions
Overall Depth | 1.625 in |
Mesh Size Range | Fine |
Mesh Size | #200 |
Frame Inside Dia. | 12 in |
Wire Dia. | 0.05 mm |
Opening Size | 75 micron m |
Outside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. 0.05 mm, Opening Size 75 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Gray (513077A)
- ZORO SELECT Vial Screw Cap Glass 11ml Clear, PK144 (3LEH4)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- ADVANTECH Sieve, #100, S/S, 8 In, Half Ht (100SS8H)
- ADVANTECH Sieve, 1/4", S/S, 8 In, Full Ht (1/4"SS8F)
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- ENDECOTTS Test Sieve, 250 Microns, 3 In Dia, 60MeshSz (003SAW.250)
- Advantech Lab Filters & Sieves