Shop All Sieves
Advantech
Sieve, #20, B/S, 12 In, Full Ht
Mfr # 20BS12F
Zoro # G4306206
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Type Wire Cloth Test Sieve
- Mesh Size 20
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size | 20 |
Wire Dia. | 0.5 mm |
Mesh Size Range | Medium |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Opening Size | 850 micron m |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 20, Mesh Size Range Medium, Wire Dia. 0.5 mm, Opening Size 850 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 20-Liter (34052)
- UNITED SCIENTIFIC Glass Plates, 4" X 4", PK 12 (GLP4X4-PK/12)
- YSI Handheld Conductivity/DO Meter, No Cable (Pro2030)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- Advantech Lab Filters & Sieves