Shop All Sieves
Advantech
Sieve, 1/2", S/S, 12 In, Full Ht
Mfr # 1/2"SS12F
Zoro # G6297724
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Outside Dia. 12 in
- Frame Inside Dia. 12 in
- Opening Size 12.5 mm
Product Information
Dimensions
Overall Depth | 3.25 in |
Outside Dia. | 12 in |
Frame Inside Dia. | 12 in |
Opening Size | 12.5 mm |
Mesh Size | 1/2 in |
Mesh Size Range | Coarse |
Wire Dia. | 2.5 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 1/2 in, Mesh Size Range Coarse, Wire Dia. 2.5 mm, Opening Size 12.5 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- ADVANTECH Sieve, #200, S/S, 12 In, Full Ht (200SS12F)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- ADVANTECH Sieve, #70, S/S, 12 In, Full Ht (70SS12F)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- ADVANTECH Sieve, #80, S/S, 8 In, Half Ht (80SS8H)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- Advantech Lab Filters & Sieves