Shop All Sieves
Advantech
Sieve, #12, B/S, 12 In, Full Ht
Mfr # 12BS12F
Zoro # G4306136
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Frame Inside Dia. 12 in
- Mesh Size Range Medium
Product Information
Dimensions
Overall Depth | 3.25 in |
Frame Inside Dia. | 12 in |
Mesh Size Range | Medium |
Outside Dia. | 12 in |
Mesh Size | 12 |
Wire Dia. | 0.8 mm |
Opening Size | 1.7 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 12, Mesh Size Range Medium, Wire Dia. 0.8 mm, Opening Size 1.7 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Manual Pipette Pump, 10 mL, Green (04395-05)
- LOVIBOND Phenol Red Tablets/Photometer (511772BT)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- ADVANTECH Sieve Cover, SS, 12 In Dia, 0.375 In D (CS12W/R)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- ADVANTECH Sieve, #70, S/S, 12 In, Full Ht (70SS12F)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- Advantech Lab Filters & Sieves