Shop All Sieves
Advantech
Sieve, #10, S/S, 8 In, Half Ht
Mfr # 10SS8H
Zoro # G6298241
original price:
$81.99
16% off
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Mesh Size Range Medium
- Mesh Size 10
- Wire Dia. 0.9 mm
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size Range | Medium |
Mesh Size | 10 |
Wire Dia. | 0.9 mm |
Frame Inside Dia. | 8 in |
Opening Size | 2 mm |
Outside Dia. | 8 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 10, Mesh Size Range Medium, Wire Dia. 0.9 mm, Opening Size 2 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x1" (05F013)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- AQUAPHOENIX SCIENTIFIC Tst Kit, Iodine Sanitizer, 1Drop-2ppm/10mL (TK6000-Z)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- ADVANTECH Sieve, #10, S/S, 12 In, Full Ht (10SS12F)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Full Ht (3/4"BS12F)
- Advantech Sieves