Shop All Ethernet Switches
Advantech
Proview, 16+2G Combo Gigabit Ind. Switch, -40~75¿
Mfr # EKI-5626CI-AE
Zoro # G400700606
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.9"
- Depth 3.3"
- Width 4.7"
- Product Type Ethernet Switch
- Power Source Power Supply
Product Information
- Brand Advantech
- MFR # EKI-5626CI-AE
- Zoro # G400700606
- Country of Origin China
- Category Ethernet Switches
Dimensions
Height | 2.9" |
Depth | 3.3" |
Width | 4.7" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Abbott 06f23-55 Battery (06F23-55)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- POPSOCKETS PopGrip, Carbonite Weave (800549)
- ILC Replacement for Vtech Bt283482 (BT283482 VTECH)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- ADVANTECH Vdsl2 Ethernet Extender Compact (EKI-1751-AE)
- ADVANTECH 8-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2528-BE)
- ADVANTECH Proview, 16-Port Full Gigabit Ind. Switch, -40~75¿ (EKI-5726I-AE)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- Advantech Ethernet Switches