Shop All Sieves
Advantech
Pan, Stainless, 12 In Dia, 1.625 In D
Mfr # PS12H
Zoro # G4304325
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Dia. 12 in
- Overall Depth 1.625 in
- Standards ASTM E11
- Manufacturers Warranty Length 1 yr
Product Information
Dimensions
Dia. | 12 in |
Overall Depth | 1.625 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Sieve Pan |
Material of Construction | stainless steel |
Standards | ASTM E11 |
Description
Sieve Pan, Material of Construction Stainless Steel, 12 in Dia., 1.625 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 50ppm/25mL (TK3310-Z)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- ADVANTECH Sieve, #70, S/S, 12 In, Full Ht (70SS12F)
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D (L3-N5)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- Advantech Sieves