Shop All Sieves
Advantech Manufacturing
Sieve, #25, B/S, 8 In, Full Ht
Mfr # 25BS8F
Zoro # G3843341
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Outside Dia. 8 in
- Frame Material Brass
Product Information
- Brand Advantech Manufacturing
- MFR # 25BS8F
- Zoro # G3843341
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Outside Dia. | 8 in |
Mesh Size Range | Medium |
Wire Dia. | 0.45 mm |
Frame Inside Dia. | 8 in |
Opening Size | 710 micron m |
Mesh Size | 25 |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 25, Mesh Size Range Medium, Wire Dia. 0.45 mm, Opening Size 710 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB 54 Pcs Comprehensive Lab Dissection Kit for Instructors & Student With Carrying Case (A2Z-ZR-KIT-85)
- BEL-ART Bel-Art Replacement Cup for Plastic Economy Dipper, 500ml (F36786-0016)
- BRANDTECH PCR Box/Rack, includes 1 each Red, PK 5 (781362)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 3 (27134003)
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht (40BS8F)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- ADVANTECH MANUFACTURING Sieve, #14, S/S, 8 In, Full Ht (14SS8F)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- Advantech Manufacturing Sieves