Shop All Networking Hardware
Advantech
Ie-Sfp/1250-Ed, Mm850-Lc
Mfr # SFP-GMM-550
Zoro # G200700684
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With MSA Compliant
- Connector Type LC
- Features Environmentally Friendly
- Usage Optical Network, Data Networking
- Interfaces/Ports LC 1000Base-X Network
Product Information
- Brand Advantech
- MFR # SFP-GMM-550
- Zoro # G200700684
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Details
Item | SFP (mini-GBIC) |
Compatible With | MSA Compliant |
Connector Type | LC |
Features | Environmentally Friendly |
Usage | Optical Network, Data Networking |
Interfaces/Ports | LC 1000Base-X Network |
Ethernet Technology | 1.25 Gigabit Ethernet |
Total Number of Ports | 1 |
Media Type Supported | Optical Fiber |
Network Technology | 1000Base-X |
Fiber Mode Supported | Multi-Mode |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke Ft500 Battery (FT500 BATTERY FLUKE)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Excel XL-12180 (ML18-12INT256)
- LIFTMASTER Photo Eyes, Use With 5MKK7, 5MKK8 5MKK9 (AOMRON)
- KENSINGTON Mouse, Pro Fit M Size Nano, Ruby Red (K72422US)
- ASUS Pa278Qv 27 Inch Widescreen 5Ms 100,000,000:1 (PA278QV)
- LOGITECH Rally Mic Pod Hub, 939001647 (939-001647)
- MOXA 4Port Rs-232/422/485 Modbus Tcp To Serial Communication Gateway (MGate MB3480)
- ETHEREAL CAT-6 Crimp 8-Pin Connectors Pack/50 (C6T)
- QNAP Qnap Rail Kit For Ts-Ecx80U-Rp (RAIL-A03-57)
- QNAP Hdd Tray For 3.5" And 2.5" Dri (TRAY-35-NK-BLK02)
- W BOX 15 W GIGABIT POE INJECTOR (0E-15WPOEINJ)
- Advantech Networking Hardware