Shop All Sieves
Advantech
Fines Collector, 3 in. dia., 1/4 in. D
Mfr # L3-N5
Zoro # G1653261
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Latex
- Dia. 3 in
- Overall Depth 0.25 in
- Manufacturers Warranty Length 9 mo
Product Information
Dimensions
Dia. | 3 in |
Overall Depth | 0.25 in |
Manufacturers Warranty Length | 9 mo |
Details
Item | Fines Collector |
Material of Construction | Latex |
Description
Fines Collector, Material of Construction Latex, 3 in Dia., 0.25 in Overall Depth, Manufacturers Warranty Length 9 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART 4J6 PEC 4 oz Squat Container, 1000PK (4J6 (S))
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- ADVANTECH Sieve, #50, B/S, 12 In, Full Ht (50BS12F)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- Advantech Sieves