Shop All Computer Monitors
Advantech
8U 17"Svga Wt Ind. Monitor W/Resistive Ts(Combo)
Mfr # FPM-3171G-R3BE
Zoro # G900703220
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Width 19"
- Depth 2.5"
- Brightness 350 Nit
- Product Type LCD Touchscreen Monitor
Product Information
- Brand Advantech
- MFR # FPM-3171G-R3BE
- Zoro # G900703220
- Country of Origin Taiwan, Province of China
- Category Computer Monitors
Dimensions
Height | 14" |
Width | 19" |
Depth | 2.5" |
Details
Brightness | 350 Nit |
Product Type | LCD Touchscreen Monitor |
Description
This ADVANTECH brand 8U 17"Svga Wt Ind. Monitor W/Resistive Ts(Combo) has a height of 14", width of 19", depth of 2.5", and brightness of 350 Nit. It is a LCD Touchscreen Monitor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- ZORO SELECT Battery, Sealed Lead Acid, 33Ah, Threaded (5EFH2)
- ILC Replacement for ABB 3hac 16831-1 Battery (3HAC 16831-1)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- ADVANTECH 15 XGA Ind. Monitor, w/Resistive TS24Vdc (FPM-215-R9AE)
- LILLIPUT 10.1 In. USB Power On Touch Screen Monitor Um-1010-C-T (UM1010T001)
- ELO TOUCHSYSTEMS Elo IntelliTouch 15 inch 500:1 Touch Screen LCD Monitor -Dark Gray (E700813)
- LG COMMERCIAL 27" 3840 X 2160 Ips Panel (27BL55U-B)
- VIEWSONIC 19" Widescreen Lcd Monitor (VA1903H)
- VIRTUAL 29.5 in. Optix MAG301CR2 WFHD Curved Screen LED Gaming LCD Monitor - 21-9 (VI3539865)
- Advantech Computer Monitors