Shop All Ethernet Switches
Advantech
5-Port 10/100Mbps Unmanaged Ethernet Switch
Mfr # EKI-2525-BE
Zoro # G900700595
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.7"
- Width 1.2"
- Depth 3.7"
- Product Type Ethernet Switch
Product Information
- Brand Advantech
- MFR # EKI-2525-BE
- Zoro # G900700595
- Country of Origin China
- Category Ethernet Switches
Dimensions
Height | 4.7" |
Width | 1.2" |
Depth | 3.7" |
Details
Product Type | Ethernet Switch |
Description
Provides 5/8 Fast Ethernet ports with Auto MDI/MDI-X
Supports 10/100 Mbps Auto-Negotiation
Provides compact size with DIN-rail/Wall mount, and IP30 metal mechanism
Supports redundant 12 ~ 48 VDC power input and P-Fail relay
Supports 10/100 Mbps Auto-Negotiation
Provides compact size with DIN-rail/Wall mount, and IP30 metal mechanism
Supports redundant 12 ~ 48 VDC power input and P-Fail relay
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- MOTOROLA DTR Series Programming Cable (0105950U15)
- BOSS AUDIO 4" Weatherproof Bluetooth ATV/UTV/Waketower Audio System, Black (BM40AMPBT)
- LOGITECH Wrls Wave Combo MK550 (920002555)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- ADVANTECH Vdsl2 Ethernet Extender Compact (EKI-1751-AE)
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- Advantech Ethernet Switches