Shop All Computer Monitors
Advantech
18.5" Industrail Monitor, With Pct Touch
Mfr # FPM-7181W-P3AE
Zoro # G400703232
product price: $1,532.99
/ea
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.2"
- Width 19.2"
- Depth 1.9"
- Product Type LCD Touchscreen Monitor
- Brightness 300 Nit
Product Information
- Brand Advantech
- MFR # FPM-7181W-P3AE
- Zoro # G400703232
- Country of Origin Taiwan, Province of China
- Category Computer Monitors
Dimensions
Height | 12.2" |
Width | 19.2" |
Depth | 1.9" |
Details
Product Type | LCD Touchscreen Monitor |
Brightness | 300 Nit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah Battery for Power Patrol SLA1104 - 4 Pack (ML12-12F2MP4458133)
- LILLIPUT 9.7 In. 5-Wire Resistive Touch Screen Monitor With HDMI- Dvi- VGA And AV Input FA1000-NP-C-T (FA1000T001)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- ENERGIZER BATTRY RECHARG AAA 4PK (NH12BP4)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- ADVANTECH 15 XGA Ind. Monitor, w/Resistive TS24Vdc (FPM-215-R9AE)
- DELL 22 in. Monitor - 54.48cm 21.5 in. (DELL-E2223HN)
- LG COMMERCIAL 27" 3840 X 2160 Ips Panel (27BL55U-B)
- VIEWSONIC 27" Full HD 1080p IPS LED, VA2759SMH (VA2759-SMH)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- ELO-TOUCHSCREENS 5 1915L 19 in. Touchscreen Monitor, Gray (E266835)
- Advantech Computer Monitors