Shop All Computer Monitors
Advantech
15.6" Industrail Monitor, With Pct Touch
Mfr # FPM-7151W-P3AE
Zoro # G100703228
product price: $1,374.99
/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.6"
- Width 16.5"
- Depth 1.9"
- Aspect Ratio 1899-12-30
- Product Type LCD Touchscreen Monitor
Product Information
- Brand Advantech
- MFR # FPM-7151W-P3AE
- Zoro # G100703228
- Country of Origin Taiwan, Province of China
- Category Computer Monitors
Dimensions
Height | 10.6" |
Width | 16.5" |
Depth | 1.9" |
Details
Aspect Ratio | 1899-12-30 |
Product Type | LCD Touchscreen Monitor |
Brightness | 300 Nit |
Description
The ADVANTECH 15.6" Industrial Monitor with PCT Touch has a height of 10.6", width of 16.5", and depth of 1.9". It has an aspect ratio of 1899-12-30 and a product type of LCD Touchscreen Monitor with a brightness of 300 Nit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Pad, Mouse, Raindrop, Ast (31624)
- MOBILESPEC Headsets, 3 ft. Cord (MBS10241)
- DANTONA Dantona CUSTOM-107 6V Replacement Lithium Battery 2.9 mAh for Programmable Logic Controller (CUSTOM-107)
- MOTOROLA/ACS Ear PieceMicrophone (HKLN4599)
- ADVANTECH 15 XGA Ind. Monitor, w/Resistive TS24Vdc (FPM-215-R9AE)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- LUXOR SideTrak Swivel Triple HD 125 Attachable Portable Monitor (LTTL122)
- LUXOR SideTrak Slide HD 125 Attachable Portable Monitor (ST12BL)
- VIEWERA ViewEra V172SV2 17 in. LCD & LED Video Monitor; Black (V172SV2)
- LG COMMERCIAL 34"3440 X 1440 Ips Hdmi Dp Crv (34GN85B-B)
- HATTELAND HD19T22MMD 19 in. X-G2 Series Monitor (HTL-HD19T22MMD)
- Advantech Computer Monitors