Shop All Computer Monitors
Advantech
15" Xga Wt Ind. Monitor W/ Resistive Ts
Mfr # FPM-3151G-R3BE
Zoro # G600703230
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.2"
- Width 16.6"
- Depth 2.8"
- Product Type LCD Touchscreen Monitor
- Brightness 350 Nit
Product Information
- Brand Advantech
- MFR # FPM-3151G-R3BE
- Zoro # G600703230
- Country of Origin Taiwan, Province of China
- Category Computer Monitors
Dimensions
Height | 12.2" |
Width | 16.6" |
Depth | 2.8" |
Details
Product Type | LCD Touchscreen Monitor |
Brightness | 350 Nit |
Description
The ADVANTECH 15" Xga Wt Ind. Monitor W/ Resistive Ts has a height of 12.2", width of 16.6", and depth of 2.8". It is a LCD Touchscreen Monitor with a brightness of 350 Nit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Home Medical Batteries (MN9100B2PK04)
- GVS-RPB Battery Charger (03-851)
- ENERGIZER Alkaline A23 12 V 0.05 Ah Electronics Battery 2 pk (A23BPZ-2)
- SECURITY DOOR Electric Bolt Lock Fail Safe (1091AIV)
- ADVANTECH 15 XGA Ind. Monitor, w/Resistive TS24Vdc (FPM-215-R9AE)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- VIEWSONIC 24" IPS Frameless LED Monitor, VA2459SMH (VA2459-SMH)
- LUXOR SideTrak Slide HD 125 Attachable Portable Monitor (ST12BL)
- EVOLVE 22 in. 1920 x 1080 Monitor (EV3452427)
- ASUS 15.6in. 700:1 Full HD IPS USB Type-C Portable Monitor (Dark gray) (MB16AMT)
- ASUS ZenScreen 15.6" 800:1 5ms Full HD IPS Protable USB Monitor (Dark Gray) (MB16ACE)
- Advantech Computer Monitors