Shop All Computer Monitors
Advantech
15" Xga Ind. Monitor Vga/Dvi, -20-60C, C1D2
Mfr # FPM-8151H-R3BE
Zoro # G500703224
Free Shipping & Returns
$2,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.3"
- Width 16.6"
- Depth 2.7"
- Product Type LCD Touchscreen Monitor
- Brightness 400 Nit
Product Information
- Brand Advantech
- MFR # FPM-8151H-R3BE
- Zoro # G500703224
- Country of Origin Taiwan, Province of China
- Category Computer Monitors
Dimensions
Height | 13.3" |
Width | 16.6" |
Depth | 2.7" |
Details
Product Type | LCD Touchscreen Monitor |
Brightness | 400 Nit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black (ART59026M)
- MIGHTY MAX BATTERY 12V 22AH Battery for Golden LiteRider PTC Envy Model GP162 - 2 Pack (ML22-12MP21141114628)
- ALLSOP Pad, Mouse, Raindrop, Ast (31624)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for CooPower CP6-10 (MAX3967746)
- ADVANTECH 15 XGA Ind. Monitor, w/Resistive TS24Vdc (FPM-215-R9AE)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- DELL COMMERCIAL 24'' USB C Hub Monitor (P2422HE)
- NEXTGEN 27 in. 165Hz 1500R Curved Gaming Monitor (NE3451760)
- ASUS ROG Swift Monitor (PG32UQX)
- Advantech Computer Monitors