Shop All Programmable Logic Controllers
Advantech
15-Ch Isolated Digital I/O Modbus Tcp M
Mfr # ADAM-6250-B
Zoro # G700700986
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.3 in
- Height 1.1 in
- Depth 2.6 in
- Network Technology 10Base-T
- Product Name 15-ch Isolated Digital I/O Modbus TCP Module
Product Information
- Brand Advantech
- MFR # ADAM-6250-B
- Zoro # G700700986
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Width | 4.3 in |
Height | 1.1 in |
Depth | 2.6 in |
Details
Network Technology | 10Base-T |
Product Name | 15-ch Isolated Digital I/O Modbus TCP Module |
Product Type | Transceiver/Media Converter |
Ethernet Technology | Ethernet |
Total Number of Ports | 2 |
Media Type Supported | Twisted Pair |
Product Series | ADAM-6200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2A)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 277V - NEMA L7-15C (YGA031F)
- SIEMENS Cover, Silver, Metal, Plastic, 22mm (3SU1950-0DV80-0AA0)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- ADVANTECH Isolated Strain Gauge Input Module (ADAM-3016-AE)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- ADVANTECH 8-Ch Ai/Do Module (ADAM-6017-D)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- ADVANTECH 16-Ch Source Type Di/O Module (ADAM-6052-D)
- Advantech Programmable Logic Controllers