Shop All Wire Rope Clips
Advantage Sales & Supply
Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC125P6 - 1/8" Diameter - Pack of 6
Mfr # MWRC125P6
Zoro # G202571237
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Length 0.81 in.
- Min. Torque 3 lbs.
- Primary Color Silver
Product Information
- Brand Advantage Sales & Supply
- MFR # MWRC125P6
- Zoro # G202571237
- UPC # 707022346320
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Length | 0.81 in. |
Details
Item | Malleable Steel Zinc Plated Wire Rope Clip - 1/8" Diameter - Pack of 6 |
Material | Zinc Plated Steel |
Min. Torque | 3 lbs. |
Primary Color | Silver |
Description
ADVANTAGE MALLEABLE STEEL ZINC PLATED WIRE ROPE CLIP 1/8" DIAMETER METHOD OF APPLICATION:
- TURN BACK SPECIFIED AMOUNT OF ROPE FROM THE THIMBLE. APPLY THE FIRST CLIP ONE BASE WIDTH FROM THE DEAD END OF THE WIRE ROPE. APPLY THE NEXT CLIP AS NEAR THE LOOP AS POSSIBLE. TURN ON THE NUTS BUT DO NOT TIGHTEN. SPACE ADDITIONAL CLIPS EQUALLY BETWEEN THE FIRST TWO. TAKE UP ROPE SLACK. TIGHTEN ALL NUTS EVENLY ON ALL CLIPS. ADDITIONAL QUANTITIES CAN BE MADE TO ORDER, MUST CALL TO PLACE ORDER FOR DIFFERENT QUANTITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018437)
- SEGOMO TOOLS Heavy Duty 1600 Pound Manual, Two Way Ratchet 32.2 Foot Long Wire Hand Winch (HW1600)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- ZORO SELECT S-Hook, 3/4" W, Black (635765865)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC500P6 - 1/2" Diameter - Pack of 6 (MWRC500P6)
- DAYTON Wire Rope Clip, U-Bolt, 1/8 In, 304 SS (2VKG6)
- LOOS Marine Eye End, 316 S.S, Size 3/8 (EY1-12X)
- US CARGO CONTROL 7/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC716-25PK)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 3/32 (MS21259-3LH)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clip (GDFWRC12)
- Advantage Sales & Supply Chains, Ropes & Cables