Shop All Pressure Washer Hoses
Advanced Systems Technology
High-Pressure PVC Sprayer Hoses
Mfr # 310-3/8-100
Zoro # G902710448
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 18
- Hose Length 15
- Width 15
- Height 6.8
Product Information
- Brand Advanced Systems Technology
- MFR # 310-3/8-100
- Zoro # G902710448
- UPC # 700191397049
- Country of Origin Unknown
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 18 |
Hose Length | 15 |
Width | 15 |
Height | 6.8 |
Description
Replace your high-pressure sprayer hose with this durable, PVC hose. This highly flexible and lightweight hose is chemical resistant and has a high burst pressure of 3,200 psi. Ideal for use with agricultural chemicals, fertilizers, water or compressed air. May be used in temperature ranges from –10° to 130°F. Available in 3/8" I.D. 100' length. Couplers not included.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8396R, 48-22-8399)
- HUSQVARNA Compactor, Forward Plate, Honda, LAT, AC (LF100-LAT)
- STENS Deck Engagement Cable Replaces Mtd 946-04618C, 290-651 (290-651)
- SCHULTZ Plant Food All Purp 8Oz (SPF45170)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-300)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-1/2-50)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-50)
- RMX INDUSTRIES Blubird Rmx Avagard Avg1250 Premium 100% Rubber Ai (AVG1250)
- INTERSTATE PNEUMATICS Double Braided Grey Rubber Hose 3/8" x 50ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI (PW7208)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M (989400052)
- STENS Pressure Washer Hose For Black Color, 6000 Psi Max; 758-704 (758-704)
- Advanced Systems Technology Pressure Washer Hoses