Shop All Wall Art & Decor
Advanced Organizing Systems
Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box
Mfr # MGR-37
Zoro # G403980661
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Advanced Organizing Systems
- MFR # MGR-37
- Zoro # G403980661
- UPC # 663225500207
- Country of Origin United States
- Category Wall Art & Decor
Description
Manager37 Stores Rolled Items Up to 36 In. Length. The economical solution for organizing plans, maps graphics and all other rolled items in office or permanent storage.
Features- Complies with GSA Requirements.
- Easy and Economical to Use.
- Ideal for Organizing Plans in Office.
- Individual Slots to Organize Documents.
- Ideal for Permanent Storage.
- Sturdy, Attractive White Corrugated Cardboard with Deep Grey Lettering.
- Reinforced Bottom to Prevent Breakthrough.
- Product has 16 Compartments @ approximately 4x4 square.
- Labeled Top & Front for Easy Identification.
- Stack Side by Side or on Top of Each Other.
- Partitions can be removed to create 4 slots of 8 x 8 In.
- Ideal to manage documents from 22 x34 In. to 36 x 48 In.
- Stores misc. items up to 36 In. Length.
- Dimension - 16 W x 16 D x 37 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Flat Black, 36" W x 48" L Sheet (0136481220TWR1)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MH)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- SIOUX CHIEF DRAIN INSIDE FIT ABS 4"" (845-4APK)
- BEGIN HOME DECOR 16 x 16 in. Marilyn Monroe with Typography-Print on Canvas (2080-1616-FI2)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting X' Canvas Art, 18x18 (WAG05873-C1818GG)
- TRADEMARK FINE ART Peter Svoboda 'Vanishing Twins' Canvas Art, 14x14 (1X14167-C1414GG)
- TRADEMARK FINE ART June Erica Vess 'Cabin Life Iv' Canvas Art, 14x14 (WAG04434-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel Air Fountain' Canvas Art, 30x47 (DLG01071-C3047GG)
- TRADEMARK FINE ART Jean Plout 'Peacock Feather' Canvas Art, 6x19 (ALI30106-C619GG)
- TRADEMARK FINE ART Andy Westface 'Curiosity' Canvas Art, 35x47 (ALI10685-C3547GG)
- Advanced Organizing Systems Wall Art & Decor