Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
pH Perfect Sensi Grow Coco Part A+B, 1 Liter
Mfr # GL528550-14AB
Zoro # G405979175
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 2.5 x 8 inches
- Material organic and natural ingredients
- Color White
- Height 8
- Length 4
Product Information
- Brand Advanced Nutrients
- MFR # GL528550-14AB
- Zoro # G405979175
- UPC # 799441251705
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 1 x 2.5 x 8 inches |
Height | 8 |
Length | 4 |
Width | 4 |
Details
Item | Advanced Nutrients pH Perfect Sensi Grow Coco Part A+B, 1 Liter |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 8 |
Weight | 8.00 |
Description
* Formulated specifically for coco coir users
* Ph perfect technology eliminates troublesome ph-level issues
* 2-Part A&B combo pack
* Contains two 1 LITER bottles
* Ph perfect technology eliminates troublesome ph-level issues
* 2-Part A&B combo pack
* Contains two 1 LITER bottles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- LOGO BRANDS Auburn Bleacher Cushion (110-71B)
- PREMIERE Ice Melt, Granular, 50 lb. Carton, -20 F (SU050BX-GR)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- FROST KING Frost King DE46 46 in. Green Drain Away (DE46)
- EASY GARDENER SEED&FROST BLANKET 6'X50' (40144)
- DEWITT PRO5 Weed Barrier, 5 ft.X250 ft., 5oz (P5)
- ESPOMA TRIPLE PHOSPHATE 6.5 LB. (TP6)
- PRO-MIX Mix Potting Ultimate Pro 16Qt (1016010RGCE)
- FERTILOME Tomato & Pepper Set Rtu (FE10027)
- Advanced Nutrients Landscaping Materials