Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Overdrive 1L
Mfr # GL523750-14
Zoro # G405979021
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.75 x 2.5 x 8 inches
- Material organic and natural ingredients
- Color White
- Height 5
- Length 11
Product Information
- Brand Advanced Nutrients
- MFR # GL523750-14
- Zoro # G405979021
- UPC # 845268001259
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 4.75 x 2.5 x 8 inches |
Height | 5 |
Length | 11 |
Width | 6 |
Details
Item | AN Overdrive 1L |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 2.66 |
Weight | 2.66 |
Description
* Increased nutrient uptake
* Increased cell expansion and replication for larger flowers
* Increased creation of internal floral structures and compounds for increased aroma, taste, potency and market value
* Potential 9-23% gains in harvest Weight and size during last trimester of growth
* Increased cell expansion and replication for larger flowers
* Increased creation of internal floral structures and compounds for increased aroma, taste, potency and market value
* Potential 9-23% gains in harvest Weight and size during last trimester of growth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAREFREE OF COLORADO Carefree of Colorado CCOR001252 Travelr Replacement Patio Awning Gas Shock & Strut - 3.5 ft. (CCOR001252)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- ATTWOOD Attwood 9013A3 Replacement Battery Box Strap Kit - Large (54 in.) (9013A3)
- IGLOO Igloo 451 - Beverage Cooler, Insulated, 5 Gallons (451)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- PARCHE Slow Release Bonsai Fertilizer Pellets (PA2529736)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 4'x100' (29541B)
- ECOTURF Eco Turf Staple Ease Bio Pro Stake Driver (SED-B-1)
- JOBES HERB PLNTFOOD SPIKE 50PK (6127)
- JOBES Fertilizer Spike Tree 9 Pack (01310)
- Advanced Nutrients Landscape Fabric & Fertilizers