Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Bud Candy 4L
Mfr # GL522320-15
Zoro # G805979164
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.6 x 4.9 x 1.5 inches
- Material organic and natural ingredients
- Color White
- Height 11
- Length 5
Product Information
- Brand Advanced Nutrients
- MFR # GL522320-15
- Zoro # G805979164
- UPC # 845268001815
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 8.6 x 4.9 x 1.5 inches |
Height | 11 |
Length | 5 |
Width | 8 |
Details
Item | AN Bud Candy 4L |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 9.9 |
Weight | 9.90 |
Description
* Larger Flowers, More Taste, More Aroma And More Resins
* Remember That Time You First Tried Cotton Candy At The Local County Fair? It Was Pure Delight That Melted In Your Mouth And Left Your Fingers Gooey And Sticky
* Stronger Plant Immune Systems
* No Assembly Required
* Remember That Time You First Tried Cotton Candy At The Local County Fair? It Was Pure Delight That Melted In Your Mouth And Left Your Fingers Gooey And Sticky
* Stronger Plant Immune Systems
* No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (198-059)
- STENS Air Filter Kit Husqvarna Partner K950 Cut Off Saws Chainsaws (605-480)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- BONIDE PRODUCTS Hydrated Lime 10 Lb (97980)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- GCI Architect's Choice Black 3oz Spunbond Landscape Fabric 12'x300' (29612)
- JOLLY GARDENER Organic Cow Manure 0.75 ft│ (50055027)
- DRAMM Drammatic Organic Fish Fertilizer w/Kelp (2-4-1), 1 gal. (1024211)
- FEIYUE Feiyue GK26-1A Handheld Bag Closer (GK26-1A)
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Silver (HC 315)
- Advanced Nutrients Landscaping Materials