Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Bud Candy 23L
Mfr # GL522320-17
Zoro # G105979130
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.75 x 1.5 x 17 inches
- Material organic and natural ingredients
- Color White
- Height 10
- Length 18
Product Information
- Brand Advanced Nutrients
- MFR # GL522320-17
- Zoro # G105979130
- UPC # 845268001839
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 11.75 x 1.5 x 17 inches |
Height | 10 |
Length | 18 |
Width | 12 |
Details
Item | AN Bud Candy 23L |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 56.55 |
Weight | 56.55 |
Description
* Larger Flowers, More Taste, More Aroma And More Resins
* Get Stronger Roots And Faster Floral Maturation
* Stronger Plant Immune Systems
* No Assembly Required
* Get Stronger Roots And Faster Floral Maturation
* Stronger Plant Immune Systems
* No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Spindle Assembly (82-055)
- MTD Pulley Trans (756-0656)
- MTD Confidant Maintena (16 789 01-S)
- LOGO BRANDS LA Chargers Checkerboard Canopy (626-42C-1)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- HI-YIELD BLOOD MEAL 12-0-0 (FH32142)
- LUSTER LEAF Lusterleaf Rapitest Soil pH Meter 1840 (1840)
- UGROW366 Tomato Crater Garden Plant Watering Reservoir Controls Weeds 12'', 3PK (DP3031-3)
- DEWITT FleXible Container (FIBC 3400)
- BETTER BARRIERS Woven Geotextile 6ft.x150ft. (WBP 2006150)
- Advanced Nutrients Landscaping Materials