Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Bud Blood Powder 2.5kg
Mfr # GL522300-52-4
Zoro # G105979055
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 x 8.5 x 6.25 inches
- Weight 6.16
- Material organic and natural ingredients
- Color White
- Height 10
Product Information
- Brand Advanced Nutrients
- MFR # GL522300-52-4
- Zoro # G105979055
- UPC # 845268008210
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 8.5 x 8.5 x 6.25 inches |
Height | 10 |
Length | 14 |
Width | 10 |
Details
Item | AN Bud Blood Powder 2.5kg |
Weight | 6.16 |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 6.16 |
Description
* Protects your plants and reduces crop losses
* Multiplies the number of bloom sites on your plants
* Forces those blooming sites to pop out bigger, heavier, juicier buds
* Multiplies the number of bloom sites on your plants
* Forces those blooming sites to pop out bigger, heavier, juicier buds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 5 gal. Wheeled Spot Sprayer, Corrosion Resistant Poly Tank, 15 ft. Hose Length (LG-5-P)
- FLASH FURNITURE 35.25" Round White Steel Patio Table-Umbrella Hole (CO-7-WH-GG)
- STENS Control Cable For Ayp Husqvarna Oem : 532417238 290-747 (290-747)
- NYLGLO Arkansas State Flag, 3x5 Ft (140360)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- DEWITT Biodegradable Stakes, PK500 (BIO-DSTAKE6)
- PROVEN WINNERS Soil Potting Pw All Purp 16Qt (3101012.Q16P)
- BONIDE PRODUCTS Stump Out 1 Lb. Granular Stump Remover (2726)
- SCOTTS MIRACLE GRO 4LB Bloom Booster (146002)
- DEWITT De Witt Company TY3201C502W Typar 3 in.x50 in. 1.9oz Premium Landscape Fabric (TY3201C502W)
- Advanced Nutrients Landscape Fabric & Fertilizers