Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Big Bud 23L
Mfr # GL525050-17
Zoro # G605979258
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.75 x 1.5 x 17 inches
- Material organic and natural ingredients
- Color White
- Height 10
- Length 18
Product Information
- Brand Advanced Nutrients
- MFR # GL525050-17
- Zoro # G605979258
- UPC # 845268001877
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 11.75 x 1.5 x 17 inches |
Height | 10 |
Length | 18 |
Width | 12 |
Details
Item | AN Big Bud 23L |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 54.29 |
Weight | 54.29 |
Description
* Larger, heavier, denser flowers
* Flowers with more essential oils, aromatics, terpenoids, phenols and other potency factors
* Measurable, significant increases in overall harvest weight and market value
* Item Package Weight: 50.71 pounds
* Flowers with more essential oils, aromatics, terpenoids, phenols and other potency factors
* Measurable, significant increases in overall harvest weight and market value
* Item Package Weight: 50.71 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, XHT, 18-1/2", 5/8 18.5" x2.5" x0.33" (A-B1HS1008)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- JOBES Tomato Fertilizer Spikes 18Pk (06000)
- JAMESON Jameson Tools FG Series 6-foot Extension Pole, 2-Pack (FG-6-2PK)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- JOBES 0 Dry Plant Fertilizer, Granular, 4 lb (9126)
- EASY GARDENER Weedblock Landscape Fabric (2428)
- SCOTTS Food Lawn Northern 15000 Sq Ft (22315)
- GENERAL HYDROPONICS GH Flora Gro 6 Gallon (GL56718055)
- MUTUAL INDUSTRIES 3" X 1000' Non Det Water Line Blue Tape (2Pk) (M17783-25-3000)
- Advanced Nutrients Landscape Fabric & Fertilizers