Shop All Pneumatic Parts
Advanced Motors & Drives
Motor Brushes 24V
Mfr # 140-07-012C
Zoro # G2485850
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number XD3000-24, XD4000-24, XDM-AMD-24
- Fits Brand Oasis Manufacturing
- Product Type Motor Brush
- Compatible with Brand Oasis
- Compatible with Manufacturer Part Number XD3000-24, XD4000-24, XDM-AMD-24
Product Information
- Brand Advanced Motors & Drives
- MFR # 140-07-012C
- Zoro # G2485850
- Country of Origin Multiple
- Category Pneumatic Parts
Details
Item | 24V Motor Brush |
For Use With Mfr. Model Number | XD3000-24, XD4000-24, XDM-AMD-24 |
Fits Brand | Oasis Manufacturing |
Product Type | Motor Brush |
Compatible with Brand | Oasis |
Compatible with Manufacturer Part Number | XD3000-24, XD4000-24, XDM-AMD-24 |
Description
24V Motor Brush, Series Not Applicable, Compatible with Grainger Part Number 22NW58, 22NW60, 42NL43, Product Type Motor Brush, Compatible with Manufacturer Part Number XD3000-24, XD4000-24, XDM-AMD-24, Compatible with Series Not Applicable, Compatible with Brand Oasis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 5.35"O.D. (1VP56-1-1/8)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- FESTO Bus Connection FBA-2-M12-5POL (FBA-2-M12-5POL)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (SCJ 1/2)
- SPEEDAIRE O-Ring, TTO3350220G (TTO3350220G)
- DYNABRADE Tip Valve (51944)
- DYNABRADE Gear (53193)
- DYNABRADE Motor Lock (11801)
- DYNABRADE 5 In./6 In. Random (98220)
- SPEEDAIRE Rear Plate (TT701131G)
- SPEEDAIRE Strain Relief Bushing, For Use With Mfr. Model Number: 2MLW4 (PN22N038G)
- Advanced Motors & Drives Pneumatic Parts