Shop All PVC Pipe Fittings
Advanced Drainage Systems
INTERNAL COUPLER 3"" SNAP
Mfr # 0315AA
Zoro # G3866540
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Fitting Schedule Class Schedule 40
Product Information
- Brand Advanced Drainage Systems
- MFR # 0315AA
- Zoro # G3866540
- UPC # 96942635219
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Fitting Schedule Class | Schedule 40 |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH/BATHWARE Sm Wht Shwr Caddy (7518W)
- ZORO SELECT 1/8" Socket Weld SS Union (4307006150)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In. (105 1)
- VIEGA Viega ProPress cap, 2" (77737)
- ADVANCED DRAINAGE SYSTEMS ADAPTR DWNSPOUT 3.25"" (0464AA)
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUPLING3"" (0312AA)
- ADVANCED DRAINAGE SYSTEMS SNAP END CORR CAP 4"" (0432AA)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4"" (0433AA)
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUP 4"" (0412AA)
- GENOVA PRODUCTS Genova 700 Series 70726 Double Pipe Elbow, 2 In, Hub, 90 Deg Angle, Pvc, Sch 40 Schedule (PVC 00327 0800HA)
- Advanced Drainage Systems PVC Pipe Fittings